New Age Industrial, Aluminum, Straight Leg Dunnage Rack, 24"W x 20"D x 8"H
Write a Review
|
Questions & Answers (0)
Product Description
New Age - Aluminum Straight Leg Dunnage Rack 24"Lx20"Wx8"H
Straight Leg Aluminum Dunnage Rack, 20"W x 24"L x 8"H. Straight leg aluminum dunnage racks are the industry standard for multiple storage applications. Great for storage in refrigerators, kitchens, garages and more! Heavy duty load capacity rated. Made using all welded aluminum that resists corrosion. Durable 1-1/2" straight tube frame for enhanced support. NSF approved.
Straight Leg Aluminum Dunnage Rack, 20"W x 24"L x 8"H. Straight leg aluminum dunnage racks are the industry standard for multiple storage applications. Great for storage in refrigerators, kitchens, garages and more! Heavy duty load capacity rated. Made using all welded aluminum that resists corrosion. Durable 1-1/2" straight tube frame for enhanced support. NSF approved.
PRICE
$205.95
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 20 in |
| Height | 8 in |
| Weight Capacity | 3000 lbs |
| Weight | 9 lbs |
Product Details
| Style | Stationary |
| Mobile or Stationary | Stationary |
| Material | Aluminum |
| Construction Type | All-Welded |
| Manufacturers Part Number | 20X8X24 |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 Years Construction, Lifetime-Against Rust & Corrosion |
Compliance & Certifications
| Certifications | NSF |