New Age Industrial, Aluminum, Straight Leg Dunnage Rack, 24"W x 24"D x 12"H
Write a Review
|
Questions & Answers (0)
Product Description
New Age - Aluminum Straight Leg Dunnage Rack 24"Lx24"Wx12"H
Dunnage Rack, Square Bar, 1-tier, 24"W x 24"L x12"H, Weight Capacity 2500lbs., All Welded Aluminum Construction, NSF. This rack is also known as Pallet Rack, Cooler Storage Rack, Heavy Duty Dunnage, Storage Shelving, Cooler Shelving. 5 Year Manufacturers Limited Warranty on Construction and Lifetime Warranty against Rust and Corrosion.
Dunnage Rack, Square Bar, 1-tier, 24"W x 24"L x12"H, Weight Capacity 2500lbs., All Welded Aluminum Construction, NSF. This rack is also known as Pallet Rack, Cooler Storage Rack, Heavy Duty Dunnage, Storage Shelving, Cooler Shelving. 5 Year Manufacturers Limited Warranty on Construction and Lifetime Warranty against Rust and Corrosion.
PRICE
$215.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 12 in |
| Weight Capacity | 2500 lbs |
| Weight | 10 lbs |
Product Details
| Style | Stationary |
| Mobile or Stationary | Stationary |
| Material | Aluminum |
| Construction Type | All-Welded |
| Manufacturers Part Number | 2013 |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 Years Construction, Lifetime-Against Rust & Corrosion |
Compliance & Certifications
| Certifications | NSF |