Aluminum Supply (Intake) Wall Shutter 15" - CWV-15x15
Write a Review
|
Questions & Answers (0)
Product Description
Supply (Intake) Wall Shutter - The Model CWV is a rear flanged gravity supply (intake) wall shutter. The frame and blades are mill finish aluminum with a galvanized reinforcement strip on each blade for added strength and counter balancing efficiency. The blades have a felt seal on the leading edge for quite closing and better protection from the weather. Ideal for use with belt-driven centrifugal wall ventilators. Recommended for vertical mount supply (intake) only. The blades will pivot at the bottom and fall with gravity to open. Spring-assist to close.
MADE IN THE USA
MADE IN THE USA
PRICE
$73.95
2
2
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-3/4 in |
| Height | 17-3/4 in |
| Inside Width | 15 in |
| Inside Height | 15 in |
| Weight | 9 lbs |
| Max Velocity (per Minute) | 2250 ft/min |
| Rough Opening | 16W x 16H in |
| Max Pressure In W.G. | 1 in |
| Free Area | 1.18 ft³ |
Product Details
| Number of Panels | 1 |
| Type | Gravity Shutters |
| Flange Style | Rear Flange |
| Mounting Location | Vertical |
| Finish | Mill Finish |
| Material | Aluminum |
| Manufacturers Part Number | CWV-15x15 |
| Brand | Air Conditioning Products |
Warranty
| Warranty | 1 yr |