- Framework is constructed of 1-1/2" x 1-1/2" x .070" wall tubing.
- Laterals are constructed of 1-1/4" x 2-1/4" x 0.100" wall T-Bar.
- Pot Rack is constructed out of 2" x 1/4" strap.
- Lifetime Guarantee against rust and corrosion.
- Five-Year Guarantee against material defects and workmanship.
- NSF Certified.
New Age Industrial, T-Bar Wall Shelf, Aluminum, Pot Rack, 36"W x 20"D
Write a Review
|
Questions & Answers (0)
Product Description
Utilize storage space above sinks, stoves, tables, and other equipment with a wall mounted shelf from New Age Industrial. T-Bar Shelves feature T slats that allow air to circulate to stored items, each T is welded at three points on the underside for superior strength and stability. T tops provide a smooth surface that is easy to keep clean and allows items to slide for easy loading or unloading. Includes stainless steel hooks that slip over the potholder made from solid aluminum strapping. Solid strip bracket allows end users to install this shelving unit anywhere!
PRICE
$285.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 20 in |
| Height | 13-1/2 in |
| Weight Capacity | 700 lbs |
| Weight | 11 lbs |
Product Details
| Type | Full Unit |
| Shelf Type | T-Bar |
| Shelf Capacity | 700 lbs |
| Accessory Type | Shelf |
| Country of Origin | USA |
| Number of Shelves | 1 |
| Manufacturers Part Number | 1121PR |
| Shelf Material | Aluminum |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 Yr Limited Warranty on Construction and Lifetime Warranty Against Defects |
Compliance & Certifications
| NSF Certified | Y |