New Age Industrial Single Stainless Steel Pot Hook, 3-1/4"W x 1/4"D x 4"H
Write a Review
|
Questions & Answers (0)
Product Description
Model 0119: Single Stainless Steel Pot Hook
The New Age Industrial Model 0119 is a heavy-duty, single-prong S-hook designed for gravity-fed use on pot racks. Constructed from a 0.35" stainless steel rod with a polished finish, this hook is engineered for strength and durability, supporting up to 50 lbs per hook. It is specifically compatible with New Age Industrial T-Bar Wall Shelves (Models 1121PR, 1122PR, and 1123PR).
This accessory is built to endure extreme kitchen conditions, with a functional temperature range from -148°F to 500°F. Its removable, slide-on design allows for immediate use without the need for complex assembly. Measuring 4"H x 3.25"L, this stainless steel hook provides an efficient way to organize and access pots, pans, and cooking utensils in a high-traffic professional kitchen.
The New Age Industrial Model 0119 is a heavy-duty, single-prong S-hook designed for gravity-fed use on pot racks. Constructed from a 0.35" stainless steel rod with a polished finish, this hook is engineered for strength and durability, supporting up to 50 lbs per hook. It is specifically compatible with New Age Industrial T-Bar Wall Shelves (Models 1121PR, 1122PR, and 1123PR).
This accessory is built to endure extreme kitchen conditions, with a functional temperature range from -148°F to 500°F. Its removable, slide-on design allows for immediate use without the need for complex assembly. Measuring 4"H x 3.25"L, this stainless steel hook provides an efficient way to organize and access pots, pans, and cooking utensils in a high-traffic professional kitchen.
PRICE
$11.50
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/4 in |
| Depth | 1/4 in |
| Height | 4 in |
Product Details
| Assembly Required | No |
| Type | Pot Hook |
| Color | Silver |
| Finish | Polished |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 119 |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 Years |
Compliance & Certifications
| NSF Certified | No |