Vestil Aluminum Telescopic Ladder with 10 Steps, 250 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Aluminum telescopic ladder is ideal when storage space is limited. The lightweight and low profile design allows for storage in closets or tight spaces. Each step is serrated and has a spring loaded locking pin that automatically engages to secure step height. The release mechanism provides a smooth automatic closing design. Top bumper guards and molded rubber feet protect walls and floors against scratches.
PRICE
$445.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 |
| Width | 18-1/2 in |
| Height | 29 |
| Weight Capacity | 250 lbs |
| Weight | 22 lbs |
| Height to Top Step/Platform | 126 in |
| Storage Depth | 2-3/4 |
| Storage Height | 29 |
| Platform Height | 2-3/4 |
Product Details
| Assembly Required | No |
| Number of Steps | 10 |
| Color | Silver |
| Duty Rating | Type I |
| Material | Aluminum |
| Manufacturers Part Number | TLAD-10 |
| Brand | Vestil |
Warranty
| Warranty | 90 |
Compliance & Certifications
| Certifications | ANSI & OSHA |