Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB183881

MPN #: COL-4-36-44

4 Step Cross-Over Ladder - 103"L

Product Description
Cross Over Ladder - Four Steps

This Cross Over Ladder mounts where you need permanent access at crossover points. The upper platform features removable two sided 42" high handrail with 21" mid-rail and fixed 4" toe boards to prevent objects from rolling off. Serrated steps for extra grip and safety are 24" wide and 7" deep with a step height of 10". The overall ladder width is 29". Ground legs include rubber feet for stability. All welded steel construction with removable handrails. Capacity is 500 pounds. Platform is 23-1/2" wide and 40" high. Meets OSHA 29 CFR 1910.24 and ANSI A14.7 standards.

PRICE
$2,624.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
2624.00
Buy 3 units
2375.00Save $249.00 (9%)
Buy 4+ units
2299.00Save $325.00 (12%)
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length103 in
Width29 in
Height82-3/4 in
Weight Capacity500 lbs
Weight318 lbs
Platform Height40 in

Product Details

Number of Steps4
MaterialSteel
ColorYellow
Manufacturers Part NumberCOL-4-36-44
BrandVestil

Compliance & Certifications

CertificationsOSHA