Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Magliner

Model # :WB244268

MPN #: VR39162

Magliner® VR39162 Aluminum Truck & Van Walk Ramp Apron Style 16 Ft Long

Product Description
Magliner® ALUMINUM TRUCK & VAN WALK RAMP

Structurally reinforced for superior strength!

Lightweight, maintenance-free aluminum construction with "I" beam understructure provides maximum strength and stability. "Sure-Trac" deck surface assures positive all-weather traction. Positive anchoring chains anchor ramp to truck (when truck has tie-bar or holes in body). 2 Year Manufacturers Warranty on material and workmanship. Not for use with motorized equipment and pallet trucks.

PRICE
$1,399.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 ft 4 in
Width3 ft 3 in
Weight Capacity1000 lbs
Weight176 lbs
Max Height61 in
Min Height0 in
Usable Width37 in

Product Details

Assembly RequiredNo
TypeTruck & Van Walk Ramp
StyleApron
MaterialAluminum
Manufacturers Part NumberVR39162
BrandMagliner

Warranty

Warranty2 Years