Five Star Mfg Trifold Aluminum Ramp, 1500 lb Capacity, 82"L x 51"W
Write a Review
|
Questions & Answers (0)
Product Description
Five Star Trifold Ramps are the most convenient design we offer. They fold to carry and store easily and open up to a fixed width that is compatible with most 4-wheel toys, tools, and vehicles. No more aligning a pair of separate ramps to try to match the width of what you are loading. Pick the ramp width you need, set it, strap it and go. Folds to a width of 18". Patented Tread Rod surface is strong, lightweight & provides premier wet & dry traction, allowing dirt & debris to pass through. No Mar vinyl covers won't scar your tailgate. Safety strap included. Limited 1 year for defects in materials or workmanship.
PRICE
$429.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 82 |
| Width | 4 ft 3 in |
| Height | 2 in |
| Weight Capacity | 1500 lbs |
| Weight | 33 lbs |
| Ramp Length | 6 ft 11 in |
| Usable Width | 51 in |
Product Details
| Assembly Required | No |
| Type | Folding Ramp |
| Color | Silver |
| Style | Trifold |
| Material | Aluminum |
| Manufacturers Part Number | 751TFH |
| Brand | Five Star Mfg |
Warranty
| Warranty | 1 Year |