J.W. Winco Aluminum Cabinet U-Handle - 5.55"L x 0.79" Dia Bright Tumbled 1/4-20 Tapped Thread
|
Questions & Answers (0)
Product Description
These Cabinet "U" handles are produced from profiled aluminum extrusion, with a smooth surface and of rigid design. The shape of this handle has good ergonomic features. When coated with powder coat epoxy resin, it's handleability is further enhanced.
PRICE
$12.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-9/16 in |
| Height | 2.01 in |
| Thread Size | Silver in |
| Handle Length | 5.04 in |
| Vertical Lifting Load | 494 lbs |
| Diameter | 0.79 in |
| Mounting Distance | 5-1/32 in |
Product Details
| Type | Tapped Hole |
| Color | Silver |
| Country of Origin | Import |
| Material | Aluminum |
| Manufacturers Part Number | 20W128B79T/3T |
| Brand | J.W. Winco |