Aluminum Walking Crutches with Underarm Pad and Handgrip, Youth
Lighter than wood, this walking crutch by Drive Medical provides stability and durability. Each crutch is manufactured with a double extruded center tube to ensure additional strength on weight-bearing areas. Extra thick (latex free) underarm pads and hand grips provide maximum comfort when in use. Tool free push-button adjustment allows the height of the underarm pad to be easily adjusted in 1" increments. Hand grips adjust separately without tools to ensure a proper fit. It can withstand a weight capacity of 350 lbs. and is protected by a limited lifetime warranty.
Aluminum Walking Crutches with Underarm Pad and Handgrip, Youth, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
1
1
Expected on or around 12/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 37 - 46 in |
| Weight Capacity | 350 lbs |
| Size | Child |
Product Details
| Assembly Required | No |
| Type | Underarm Crutches |
| Color | Silver |
| Optional Accessories | 10268-1, 10385E |
| Material | Aluminum |
| Package Quantity | 1 Pair |
| Description | Walking Crutches with Underarm Pad and Handgrip |
| Manufacturers Part Number | 10401-1 |
| Brand | Drive Medical |
Warranty
| Warranty | Lifetime Limited |