Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB1529975

MPN #: SSA-2W-KD

Aluminum Wide Step Stand - 2 Step - SSA-2W-KD

Product Description
This Aluminum Step Stand is ideal for industrial or commercial applications. It is lighter than comparable steel models. The wide open step design includes extra heavy duty serrated surface for traction. With rubber tipped legs, this step ladder is ideal for use on many types of floors.

PRICE
$409.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
409.95
Buy 2 units
369.95Save $40.00 (10%)
Buy 3+ units
359.95Save $50.00 (12%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-9/16 in
Width32-13/16 in
Height20 in
Weight Capacity500 lbs
Weight20 lbs
Height to Top Step/Platform20 in
Step Width30-1/8 in

Product Details

Assembly RequiredYes
TypeStationary
Number of Steps2
ColorGray
MaterialAluminum
Manufacturers Part NumberSSA-2W-KD
BrandVestil

Compliance & Certifications

CertificationsOSHA