Stainless Steel Medical Step Stand with Handle FT-SS-1HR
Write a Review
|
Questions & Answers (0)
Product Description
STAINLESS STEEL RIGID MEDICAL STEP STAND
Rigid Step Stools are used in Patient Exam Rooms, Supply Closets and more.
Medical patient stand is made with stainless steel for lasting durability and strength. Stool surface is covered by a slip-resistant rubber mat. Black rubber tips on the bottom of each leg provide traction for added safety. Includes a safety handrail with height of 37" to the floor.
Rigid Step Stools are used in Patient Exam Rooms, Supply Closets and more.
Medical patient stand is made with stainless steel for lasting durability and strength. Stool surface is covered by a slip-resistant rubber mat. Black rubber tips on the bottom of each leg provide traction for added safety. Includes a safety handrail with height of 37" to the floor.
PRICE
$144.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/4 in |
| Width | 16-1/4 in |
| Height | 11-1/2 in |
| Weight Capacity | 250 lbs |
| Weight | 18 |
Product Details
| Assembly Required | Yes |
| Type | Stationary |
| Number of Steps | 1 |
| Color | Silver |
| Material | Stainless Steel |
| Description | Step Stool With Handrail |
| Package Quantity | 1 |
| Manufacturers Part Number | FT-SS-1HR |
| Brand | Vestil |