Aluminum Wide Step Stand - 2 Step Welded - SSA-2W
|
Questions & Answers (0)
Product Description
Aluminum Wide Step Stand - 2 Step Welded - SSA-2W
This Aluminum Step Stand is ideal for industrial or commercial applications. It is lighter than comparable steel models. The wide open step design includes extra heavy duty serrated surface for traction. With rubber tipped legs, this step ladder is ideal for use on many types of floors.
This Aluminum Step Stand is ideal for industrial or commercial applications. It is lighter than comparable steel models. The wide open step design includes extra heavy duty serrated surface for traction. With rubber tipped legs, this step ladder is ideal for use on many types of floors.
PRICE
$439.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-9/16 in |
| Width | 32-13/16 in |
| Height | 20 in |
| Weight Capacity | 500 lbs |
| Weight | 20 lbs |
| Height to Top Step/Platform | 20 in |
| Step Width | 30-1/8 in |
Product Details
| Assembly Required | No |
| Type | Stationary |
| Number of Steps | 2 |
| Color | Gray |
| Material | Aluminum |
| Manufacturers Part Number | SSA-2W |
| Brand | Vestil |
Compliance & Certifications
| Certifications | OSHA |