Aluminum Yellow Wide Step Stand - 2 Step Welded - SSA-2W-Y
|
Questions & Answers (0)
Product Description
The Aluminum Step Stand is ideal for the industrial and commercial settings. The step stand is a lightweight, yet durable, design constructed of powder coated heavy duty aluminum for maneuverability from workstation to workstation. The unit features a wide step design for increased stability, as well as, rubber tipped legs for extra traction support.
PRICE
$379.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-9/16 in |
| Width | 32-13/16 in |
| Height | 20 in |
| Weight Capacity | 500 lbs |
| Weight | 20 lbs |
| Height to Top Step/Platform | 20 in |
| Step Width | 30-1/8 in |
Product Details
| Assembly Required | No |
| Type | Stationary |
| Number of Steps | 2 |
| Color | Yellow |
| Material | Aluminum |
| Manufacturers Part Number | SSA-2W-Y |
| Brand | Vestil |
Compliance & Certifications
| Certifications | OSHA |