Amax® 4" LED Slim Disc Light, 9W, 120 - 277V, 3000K, White
Write a Review
|
Questions & Answers (0)
Product Description
120V-277V 9W 4" LED slim disc light is a super thin LED surface mount luminaire with the appearance of a recessed downlight. 0-10V fully dimmable. Non-Dimmable 277V. Wet location rated. Easy to install into a standard 4" J-box. High white transmittance lens allowing for smooth, comfortable light pattern. White finish.
PRICE
$42.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Diameter | 4 in |
| Number of LED Bulbs | 1 lbs |
Product Details
| Type | LED Cylinossis Downlight |
| Average Life | 50000 hr |
| Color Temperature | 3000 K |
| Color | White |
| CRI | >90 |
| Mounting Location | Ceiling/Wall |
| Wattage | 9 W |
| Voltage | 120 - 277 V |
| Manufacturers Part Number | LED-TB4-WT |
| Bulb Type | LED |
| Lumens | 600 |
| Brand | Amax Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | SGS |