Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amax Lighting

Model # :WBB3249051

MPN #: LED-TB6-BLK

Amax® 7" Cylinossis LED Recessed Light Kit, 15W, 120 - 277V, 3000K, Black

Product Description
120V-277V 15W 6" LED slim disc light is a super thin LED surface mount luminaire with the appearance of a recessed downlight. 0-10V fully dimmable. Non-Dimmable 277V. Wet location rated. Easy to install into a standard 4" J-box. High white transmittance lens allowing for smooth, comfortable light pattern. Black Finish.

PRICE
$47.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Diameter6 in
Number of LED Bulbs1 lbs

Product Details

TypeLED Cylinossis Downlight
Average Life50000 hr
Color Temperature3000 K
ColorBlack
CRI>90
Mounting LocationCeiling/Wall
Wattage15 W
Voltage120 - 277 V
Manufacturers Part NumberLED-TB6-BLK
Bulb TypeLED
Lumens1000
BrandAmax Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsSGS