x

Take 15% off your entire order!

Offer applied at checkout

Open-Ended Amber Bag, 2 mil, 6" x 10", Pkg Qty 1000

Open-Ended Amber Bag, 2 mil, 6" x 10", Pkg Qty 1000

Item #: WBB478520

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 7
  • 9
  • 10
  • 14
  • 18

10

  • 3
  • 5
  • 6
  • 8
  • 12

6

Price: $56.95

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Open-Ended Amber Bag, 2 mil, 6" x 10", Pkg Qty 1000

Amber bags prevent their contents from being degraded or damaged by UV light waves. Open ended amber bags can be sealed with a heat sealer or taped shut. They are an excellent choice for packaging and transporting medications and other UV light-sensitive products.

  • Protect UV sensitive contents
  • Open ended amber bags can be sealed or taped shut
  • Bags packed in inner packs of 100 bags

  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER 20FAM-0610
  • LENGTH INCHES 10
  • WIDTH INCHES 6
  • THICKNESS MIL 2
  • COLOR FINISH Amber
  • CONSTRUCTION LDPE
  • DESCRIPTION Open-Ended Amber Bag
  • CLOSURE Open Ended
  • PACKAGE QUANTITY 1000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Open-Ended Amber Bag, 2 mil, 6" x 10", Pkg Qty 1000

Open-Ended Amber Bag, 2 mil, 6" x 10", Pkg Qty 1000

Item #: WBB478520

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant