American Lock® No. A701 Solid Steel Round Body Padlock - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
American Lock round body padlocks offer the greatest security and fit for real world applications They're virtually indestructible, with hardened, chrome plated solid steel bodies that resist cutting, sawing and corrosion and hardened boron alloy steel shackles that offer superior cut resistance Five- and six-pin brass cylinders and dual ball bearing locking mechanisms resist picking, pulling and prying They're ideal for securing security gates, sheds, truck and van doors, industrial machinery and construction equipment.
PRICE
$1,341.84 Sold in packages of 24 / $55.91 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 1-1/8 in |
| Weight | 0.9 lbs |
| Shackle Diameter | 7/16 in |
| Shackle Inside Height | 1-1/6 in |
| Shackle Inside Width | 15/16 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Padlock |
| Type | Keyed Different |
| Color | Gray |
| Series | A700 |
| Accessory Type | Lock |
| Shackle Material | Chrome Plated Boron Alloy Steel |
| Style | Round Body Padlock |
| Cylinder | 5-Pin APTC12 |
| Material | Steel |
| Description | Keyed Padlock |
| Package Quantity | 24 |
| Manufacturers Part Number | A701 |
| Brand | American Lock |