x

Take 15% off your entire order!

Offer applied at checkout

+

American Red Cross 91052 Emergency Preparedness Backpack, Red Cross, Deluxe

American Red Cross 91052 Emergency Preparedness Backpack, Red Cross, Deluxe

Item #: WBB2304298

Not Yet Rated

Free Shipping

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $152.95

Clearance Price: $129.56

Save $6.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

First Aid Only 91052 Emergency Preparedness Backpack, Red Cross, Deluxe

    A disaster can strike at any time. Being prepared means being equipped with the proper supplies for you, as well as your loved ones, in the event of an emergency or disaster.

    The American Red Cross Emergency Preparedness Deluxe 3-Day Backpack contains the essential survival and first aid supplies for one person for up to 3 days. With the compact, hand crank powered flashlight/cell phone charger with a weatherband radio, multi-tool and personal hygiene kit, you are prepared for any situation. The perfectly sized backpack with 4 compartments also leaves extra room to add any additional personal items you may need. The removable vinyl organizer, with 7 pockets, provides additional organization for your supplies. The lightweight, easy to carry backpack keeps your hands free to help others during the emergency.

  • (1) Flashlight with Batteries, 5"
  • (1) Crank Flashlight/Radio/Cell Phone Charger with Lithium-Ion Battery
  • (6) Emergency Food Bars
  • (1) Poncho
  • (1) Whistle
  • (1) Duct Tape Roll, 2" x 10ft
  • (2) Hand Sanitizer Packets, 0.9g
  • (4) Emergency Water Packets, 4oz.
  • (5) Dust Face Mask
  • (100) Antimicrobial Wipes
  • (1) Emergency Water Bag, 3.5G
  • (1) Toothpaste Tube, 6oz.
  • (1) Toothbrush, 4"
  • (1) Travel Tissues
  • (1) Comfort Kit Mesh Bag
  • (1) First Aid Guide
  • (2) Nitrile Exam Gloves
  • (1) CPR Face Shield
  • (4) Sterile Gauze Pads, 3" x 3"
  • (1) First Aid Tape, 1/2" x 5yd
  • (10) BZK Antiseptic Towelettes
  • (1) Conforming Gauze Roll, 2"
  • (2) Non-Stick Pads, 2" x 3"
  • (1) XL Fabric Bandages, 2" x 4.5"
  • (5) Adhesive Plastic Bandages, 3/8" x 1 1/2"
  • (1) Fingertip Fabric Bandages
  • (1) Knuckle Fabric Bandages
  • (10) Adhesive Plastic Bandages, 3/4" x 3"
  • (5) Adhesive Plastic Bandages, 1" x 3"
  • (1) Pen Light with Batteries
  • (1) Emergency Blanket, 52" x 84"
  • (1) Ballpoint Pen
  • (1) Multi-Tool
  • (1) Tweezers
  • (1) Zip-Lock Bag, 6" x 9"
  • (1) Travel Shampoo/Body Wash, 59ml
  • (1) Travel Hand Lotion, 118ml
  • (1) Travel Deodorant, 45ml
  • (1) Travel Bar Soap, 30g
  • (1) Wash Cloth
  • (1) Comb


  • WIDTH INCHES 16
  • DEPTH INCHES 13
  • HEIGHT INCHES 17
  • DESCRIPTION Emergency Preparedness Backpack, Deluxe
  • MANUFACTURERS PART NUMBER 91052
  • PACKAGE QUANTITY 1
  • CASE TYPE Backpack
  • PERSON COUNT 1
  • PIECE COUNT 84
  • BRAND First Aid Only
  • TYPE Emergency Kit
  • WEIGHT LBS 8.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: B2024171

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$26.95

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

First Aid Handbook

First Aid Handbook

Item #: B811425

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.45

Medi-First® Sterile Gauze Pad, 3" x 3", 10/Box, 61212

Medi-First® Sterile Gauze Pad, 3" x 3", 10/Box, 61212

Item #: B2223406

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.75

First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701

First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701

Item #: B2223408

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.45

Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box

Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box

Item #: B811402

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.70

First Aid Only FAE-6019 Stainless Steel Tweezer, 3", One Pair

First Aid Only FAE-6019 Stainless Steel Tweezer, 3", One Pair

Item #: B1145381

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.95

Scissors, 4 1/2" Angle Kit, 1 ea.

Scissors, 4 1/2" Angle Kit, 1 ea.

Item #: B811416

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$0.73

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Red Cross 91052 Emergency Preparedness Backpack, Red Cross, Deluxe

American Red Cross 91052 Emergency Preparedness Backpack, Red Cross, Deluxe

Item #: WBB2304298

The item above has been added to your shopping list:

List name

Save Item to

Select List

    American Red Cross 91052 Emergency Preparedness Backpack, Red Cross, Deluxe
    American Red Cross 91052 Emergency Preparedness Backpack, Red Cross, Deluxe
    American Red Cross 91052 Emergency Preparedness Backpack, Red Cross, Deluxe
    American Red Cross 91052 Emergency Preparedness Backpack, Red Cross, Deluxe
    American Red Cross 91052 Emergency Preparedness Backpack, Red Cross, Deluxe
    American Red Cross 91052 Emergency Preparedness Backpack, Red Cross, Deluxe
    American Red Cross 91052 Emergency Preparedness Backpack, Red Cross, Deluxe
    American Red Cross 91052 Emergency Preparedness Backpack, Red Cross, Deluxe
    American Red Cross 91052 Emergency Preparedness Backpack, Red Cross, Deluxe
    American Red Cross 91052 Emergency Preparedness Backpack, Red Cross, Deluxe
    American Red Cross 91052 Emergency Preparedness Backpack, Red Cross, Deluxe
    American Red Cross 91052 Emergency Preparedness Backpack, Red Cross, Deluxe
    American Red Cross 91052 Emergency Preparedness Backpack, Red Cross, Deluxe
    American Red Cross 91052 Emergency Preparedness Backpack, Red Cross, Deluxe
    American Red Cross 91052 Emergency Preparedness Backpack, Red Cross, Deluxe
    American Red Cross 91052 Emergency Preparedness Backpack, Red Cross, Deluxe
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant