- High density polyethylene cap with vents on top of helmet shell to increase air circulation and aid in keeping wearer's head cooler
- Shell design features short peak and low profile and comes with 4-point woven nylon suspension with easy Quick-Slide sizing which adjusts head sizes 6-1/2 - 8 and accommodates a chin strap
- Accessory slots accommodate a wide variety of eye, face and hearing protection
- Goggle retaining slots molded on suspension
- Moisture wicking brow pad is removable, washable and replaceable
- Certified when headband is installed in reverse position
- Meets the Low Temperature (LT) option of the Z89.1 standard
- Meets ANSI Z89.1 Type 1, Class C requirements
- Made in USA
ERB® Americana® Vented Cap with Accessory Slots, 4-Point Slide-Lock Suspension, Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$147.00 Sold in packages of 12 / $12.25 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hard Hat |
| Ventilation | Yes |
| Accessory Slots | Yes |
| Shell Material | HDPE |
| Color | Blue |
| Series | Americana Vented |
| Description | Americana Cap Vented with Accessory Slots & 4-Point Slide-Lock Suspension |
| Package Quantity | 12 |
| Manufacturers Part Number | 19256 |
| Suspension | Slide-Lock |
| Brand | ERB Safety |
| Hard Hat Style | Cap |
Compliance & Certifications
| Certifications | ANSI Z89.1 Type 1, Class C |
| Hard Hat ANSI Type | Type I |
| Hard Hat ANSI Class | C |