Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812590

MPN #: 19781

ERB® Americana® Cap with Accessory Slots, 4-Point Mega Ratchet® & Chin Strap, White - Pkg Qty 12

Product Description
High density polyethylene cap features short peak and low profile and 4-point nylon webbing suspension with easy-turn knob Mega Ratchet® sizing which adjusts from head sizes 6-1/2 - 8. Hinged, padded ratchet adjustment is low hanging and adjustable for a perfect fit at nape of neck. Receptacles for 4-point chin strap to keep hard hat in securely in place. Functional rain trough. Accessory slots accommodate a wide variety of eye, and face and hearing protection. Goggle retaining slots molded on suspension. Moisture wicking brow pad is removable, washable and replaceable. Certified when headband is installed in reverse position. Meets the Low Temperature (LT) option of the Z89.1 standard.

Features:
  • Made in the USA
  • ANSI Z89.1
  • Type 1
  • Class C, E & G


PRICE
$132.00  Sold in packages of 12 / $11.00 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHard Hat
Accessory SlotsYes
Shell MaterialHDPE
ColorWhite
SeriesAmericana
DescriptionAmericana Cap with Accessory Slots,4-Point Mega Ratchet & 4-Point Chin Strap
Package Quantity12
Manufacturers Part Number19781
SuspensionRatchet
BrandERB Safety
Hard Hat StyleCap Brim

Compliance & Certifications

CertificationsANSI Z89.1 Type 1, Class C, E & G
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassC, E, G