- Helmet is configured to glow in the dark after being exposed to light
- Well suited for around the clock use. Molded from high density polyethylene for maximum protection
- 6-point nylon suspension with easy "Quick-Slide" sizing that adjusts suspension from head sizes 6-1/2 - 8
- Accommodates chin strap and a variety of hard hat accessories
- Moisture wicking brow pad is removable, washable and replaceable
- Goggle retaining slots on suspension. Certified when headband installed in reverse position
- Meets the Low Temperature (LT) option of the Z89.1 Standard
- Made in the USA
- Meets ANSI Z89.1 Type 1, Class C, E & G requirements
ERB® Omega II® Glo-Mega® Cap w/ Accessory Slots, 6-Point Slide-Lock Suspension, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$419.40 Sold in packages of 12 / $34.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hard Hat |
| Accessory Slots | Yes |
| Shell Material | HDPE |
| Color | White |
| Series | Omega II |
| Description | Omega II Glo-Mega Cap with Accessory Slots & 6-Point Slide Lock Suspension |
| Package Quantity | 12 |
| Manufacturers Part Number | 19302 |
| Suspension | Slide-Lock |
| Brand | ERB Safety |
| Hard Hat Style | Cap Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1 Type 1, Class C, E & G |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C, E, G |