- High density polyethylene cap features short peak and low profile and 4-point nylon webbing suspension with easy-turn knob Mega Ratchet® sizing which adjusts from head sizes 6-1/2 - 8
- Hinged, padded ratchet adjustment is low hanging and adjustable for a perfect fit at nape of neck
- Functional rain trough
- Accessory slots accommodate a wide variety of eye, face and hearing protection and cap accommodates chin strap
- Goggle retaining slots molded on suspension
- Moisture wicking brow pad is removable, washable and replaceable
- Certified when headband is installed in reverse position
- Meets the Low Temperature (LT) option of the Z89.1 standard
- Meets ANSI Z89.1 Type 1, Class C, E and G requirements
- Made in USA
ERB® Americana® Cap with Accessory Slots, 4-Point Mega Ratchet Suspension, Hi-Viz Yellow - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$132.00 Sold in packages of 12 / $11.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hard Hat |
| Accessory Slots | Yes |
| Shell Material | HDPE |
| Color | Hi-Viz Yellow |
| Series | Americana |
| Description | Americana Cap with Accessory Slots & 4-Point Mega Ratchet Suspension |
| Manufacturers Part Number | 19374 |
| Suspension | Ratchet |
| Brand | ERB Safety |
| Hard Hat Style | Cap Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1 Type 1, Class C, E & G |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C, E, G |