- High density polyethylene full brim hard hat features a 4-point woven nylon suspension with easy Quick-Slide sizing which adjusts from head sizes 6-1/2 - 8
- Accommodates chin strap. Goggle retaining slots molded on suspension
- Moisture wicking brow pad is removable, washable and replaceable
- Meets the Low Temperature (LT) option of the Z89.1 standard
- Meets ANSI Z89.1 Type 1, Class C, E and G requirements
- Made in USA
ERB® Americana® Full Brim Safety Helmet, 4-Point Slide-Lock Suspension, Hi-Viz Lime - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$168.00 Sold in packages of 12 / $14.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hard Hat |
| Shell Material | HDPE |
| Color | Hi-Viz Lime |
| Series | Americana |
| Package Quantity | 12 |
| Description | Americana Full Brim with 4-Point Slide-Lock Suspension |
| Manufacturers Part Number | 19200 |
| Suspension | Slide-Lock |
| Brand | ERB Safety |
| Hard Hat Style | Full Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1 Type 1, Class C, E & G |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C, E, G |