Lift Safety DAX Fiber Resin Full Brim, Green
Write a Review
|
Questions & Answers (0)
Product Description
TheDAX Hard Hatis a full brim, fiber reinforced resin hard hat offering a 6 point suspension system for superior comfort and impact protection. It features an innovative Clarino® synthetic leather comfort dome and an over-sized ratcheting fitment dial that makes adjustment easy even while wearing gloves.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 7.5 in |
| Height | 11 in |
| Weight | 2 lbs |
| Size | OSFM |
Product Details
| Type | 1 |
| Accessory Slots | No |
| Shell Material | Fiber Resin |
| Color | Green |
| Application | General |
| Series | DAX |
| Adjusting Method | Ratcheting Dial |
| Style | Full Brim |
| Description | DAX Fiber Resin Full Brim |
| Package Quantity | 1 |
| Manufacturers Part Number | HDF-19GG |
| Suspension | 6 pt. Ratchet |
| Brand | Lift Safety |
| Hard Hat Style | Full Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1-2022 |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | G |