Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812644

MPN #: 19752

ERB® Americana® Wildlands™ Full Brim Helmet, 4-Point Mega Ratchet Suspension, Yellow - Pkg Qty 12

Product Description
Meets NFPA 1977-2016 Standard on Protective Clothing and Equipment for Wildland™ Fire Fighting, 2011 Edition. Americana® Wildlands™ Full Brim style polycarbonate hard hat comes with Nomex®/Kevlar® Chinstrap with postman's slide fastener and quick release buckle, three goggle retaining clips on hat shell, four yellow fluorescent retroreflective strips attached to shell, tape to attach neck shroud and affixed under-brim glare guard. Moisture wicking brow pad is removable, washable and replaceable. 4-point nylon webbing suspension has Mega-Ratchet® knob which adjusts head sizes from 6-1/2 to 8. Low hanging, padded, hinged ratchet is height adjustable for personalized fit. Provides protection in environments with higher ambient temperatures or radiant heat such as outdoor Wildlands™ fire fighting.

Features:
  • Made in the USA
  • ANSI/ISEA Z89.1-2014
  • Type 1
  • Class C, E & G


PRICE
$779.40  Sold in packages of 12 / $64.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHard Hat
Shell MaterialPolycarbonate
ColorYellow
SeriesAmericana Wildlands
Package Quantity12
DescriptionAmericana Wildl&s Full Brim with 4-Point Mega Ratchet Suspension
Manufacturers Part Number19752
SuspensionRatchet
BrandERB Safety
Hard Hat StyleFull Brim

Compliance & Certifications

CertificationsNFPA 1977-2016, ANSI/ISEA Z89.1-2014 Type 1, Class C, E & G
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassC, E, G