Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hoffman

Model # :WBB1441290

MPN #: ANADFK

Hoffman ANADFK, Swing-Out Panel Kit, Fits Type 12 Encl., Steel/Zinc

Product Description
Hoffman ANADFK, Swing-Out Panel Kit, Fits Type 12 Encl., Steel/Zinc

Kits allow mounting standard Hoffman junction box and NEMA style panels (purchase separately) near the front of the enclosure for easy access to or reading of gauges, switches, pilot lights and other components. Kits consist of heavy-gauge brackets and hinges which are easily installed by drilling small holes in the sides of the enclosure and bolting the brackets in place. External screws are stainless steel; internal components are plated steel. All mounting hardware and instructions are provided. Sealing washers ensure the enclosure will meet original JIC or NEMA standards after installation. Swing-Out Panel Kits do not fit single-door disconnect enclosures.

PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Load100 lbs

Product Details

Enclosure Type12
MaterialSteel
DescriptionWall-Mount Enclosure Kit
ColorSilver
Manufacturers Part NumberANADFK
For Use WithOne-door Type 4, 12 and 13 Enclosures where A x B is 12.00 x 12.00 in. or larger
FitsType 12 Enclosure
BrandHoffman