Hoffman Q6040PI, Panel, QLINE I, 260x260mm, Fits 600x400mm, Steel/zinc
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman Q6040PI, Panel, QLINE I, 260x260mm, Fits 600x400mm, Steel/zinc
A variety of keyboard compartments and shelves, control compartments and writing surfaces is available in steel finished with RAL 7035 light-gray polyester powder paint or Type 304 stainless steel. Each one is designed to fit into the accessory front opening of the PROLINE™ HMI Sloped Front. An access cover is available for applications not requiring a keyboard or controls. An integrated elastomer keyboard/mouse combination is available on some models of the keyboard shelf accessory. The keyboard has 101 keys. Supplied cables are compatible with USB connections. See Modular Enclosure Systems chapter for keyboard accessory dimensions.
A variety of keyboard compartments and shelves, control compartments and writing surfaces is available in steel finished with RAL 7035 light-gray polyester powder paint or Type 304 stainless steel. Each one is designed to fit into the accessory front opening of the PROLINE™ HMI Sloped Front. An access cover is available for applications not requiring a keyboard or controls. An integrated elastomer keyboard/mouse combination is available on some models of the keyboard shelf accessory. The keyboard has 101 keys. Supplied cables are compatible with USB connections. See Modular Enclosure Systems chapter for keyboard accessory dimensions.
PRICE
$49.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Panel Size (D x E) | 22.05 x 14.17 in |
| A x B x C | 14-1/4 x 22 x 0-1/4 |
Product Details
| Material | Steel |
| Description | Panels |
| Color | Gray |
| Manufacturers Part Number | Q6040PI |
| Cover Style | OPAQUE |
| Fits | 600x400mm |
| Brand | Hoffman |