Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2273271

MPN #: EX0510BKIT

EXELAIR™ Analog Bayonet Tire Inflator Gauge Kit, 0 to 120 PSI, 13" Hose - EX0510BKIT

|
Questions & Answers (0)
PRICE
$39.95
Usually ships in 3 to 6 days
No need to worry about batteries with this durable analog inflator kit, designed with a Bayonet-style inflation/deflation gauge and complete with an air hose, dual foot air chuck, valve core tool, and valve cores/caps- all in complete set and great value. The rugged, all-metal handle is equipped with a solid steel inflation trigger and a separate brass deflation button for quick fine-tuning in case of overshot target pressure. The gauge comes pre-calibrated and reads in 2 PSI increments with a range of 0-120 PSI. Durable 13" rubber hose is rated to 300 PSI. Dual head angled chuck allows you to reach into tight areas. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.

Includes
  • Inflator Gauge
  • Deflate Button
  • 13" Rubber Hose
  • Dual Foot Chuck
  • Valve Core Tool
  • 4 Valve Cores
  • 4 Valve Caps
  • Reusable Plastic Storage Case.


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.