Tire Gauges
Made In The USA
Brand
For Use With
Length
Diameter
Material
Width
Height
Type
Color
Price
Related Products
Milton Industries specializes in tire inflator gauges and this original S-506 dual chuck inflator gauge was the first gauge of its kind ever built in the industry. This essential pneumatic tool is ideal for any vehicle trunk, home garage, or automotive shop. Dual head chuck inflator gauge is made of heavy duty construction which provides for long life, even under extreme use and conditions. Equipped with magnifying lens for full view of scale. 1/4" NPT air inlet. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn ...
TIRE ONLY - Rim sold separately. All Kenda trailer tires were designed to improve handling and enhance the ride characteristics of the towed vehicle. These tires are continually tested to ensure that they exceed the Department of Transportation requirements, which also helps to ensure the quality of the Kenda product. For performance you can depend on, ride with Kenda! Load range C, 745 lbs. capacity. Fits 8X3.75 Wheel.
Ideal for fleet operations, tire service centers and tire mounters Designed specifically for inflating large OTR tires 1/2" inlet/outlet Operating Range: 5-145 PSI Features and Benefits of all Haltec Automatic Tire Inflators: Custom faceplates with corporate logo and color available Can be hardwired and mounted to mobile service trucks Systems confirm calibration every six minutes when in use and everytime they are powered on Accurate to +/- 0.3 PSI International Protection Rating: IP66, provides complete weather protection (except submersions) Automatically inflates or deflates to target ...
This bayonet inflator gauge comes with a grip style chuck which conveniently locks onto valve. The lever action and heavy duty construction provides long term service life even with constant use. Includes a 3 foot hose whip, which is interchangeable with any Milton bayonet gauge. Offers a pressure range of 10-120 PSI or 80-840 kPa. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
The KTI tire inflator gauge features pressure range from 10 to 120 lbs. shown in 2 lb. increments, 15" air hose with 1/4" female NPT, 6" chrome-plated dual-head chuck and 3/8" - 24 thread air inlet. Inflator gauge boasts a weatherproof aluminum body with corrosion-resistant stainless valve & fitting. Heavy-duty, rugged construction to withstand everyday use and abuse. Two steel washers provide an air-tight seal. Gauge and valve cartridges are replaceable. Easy-to-read and easy-to-use, magnifying bubble lens allows full view of scale. Angled tip makes it easy to inflate tires on trucks ...