- Designed for every day laboratory routines
- Built in glass draftshield for maximum stability
- Splashproof keyboard and display
- Stainless steel weighing pan and draft ring are removable for easy clean up
- Automatic zero tracking and full range tare
- Calibration with reference weights
- Parts counting, percent weighing and dynamic weighing
- Multiple weighing units: g, kg, ct, lb, oz, ozt, dwt, pcs, tIs, tIT, tIH, GN(grain), dr, ms, bat, mom T/A/R
Optima OPH-P204 High Precision Analytical Balance 200g x 0.0001g, 3-1/2" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,549.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 8 in |
| Height | 11 in |
| Weight Capacity | 200 g |
| Cord Length | 5 ft |
| Readability | 0.0001 g |
Product Details
| Type | Analytical Balance |
| Display | LCD |
| Platform Material | Stainless Steel |
| Color | White |
| Power Supply | AC Power |
| Series | OPH |
| Calibration | External |
| Resolution | 0.0001 g |
| Voltage | 110 - 220 V |
| Includes | AC Adaptor |
| Material | Aluminum & ABS Housing, Stainless Steel |
| Draftshield Included | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | OPH-P204 |
| Stabilization Time | 2 Seconds |
| Repeatability | 0.0001 g |
| Legal for Trade | No |
| Brand | Optima |