Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuris Instruments

Model # :WBB3137898

MPN #: W3101A-220

Accuris™ Dx Analytical Balance w/ Internal Calibration, 220g Capacity, 0.0001g Readability

Product Description
The Accuris™ Series Dx Analytical Balances are robust, workhorse instruments that utilize Electromagnetic Force Restoration (EFR) technology. EFR is the gold standard for fast and reliable sub milligram mass determinations.

The waterproof and wear resistant front panel has been designed to hold up to spills and years of constant use.

A brightly lit, dot matrix graphical display clearly shows weighing results and also enables an intuitive menu system that's easy to work with. Useful features such as dynamic animal weighing, piece counting, percentage weighing and more are quickly accessible.

The front feet of the Dx balances are adjustable for proper leveling of the on a stable surface, and a leveling bubble behind the weighing chamber confirms proper installation.

A Quik-Cal™ calibration system helps ensure that the balance is always calibrated and ready for use. Simply press the CAL button to perform an automatic calibration using the internal precision calibration weight. Auto calibration can also be set to occur at specific time intervals depending on user preference.

Accuris™ Anti Static Ionizer

Static charge can accumulate on many types of samples as well as weighing containers, affecting mass determination on an analytical balance. The Accuris™ ASI-100 produces and emits negatively and positively charged ions that will neutralize static electricity on samples and containers. A blower can be turned on for rapid static discharge, or turned off for work with powders or light-weight materials.

Portable Thermal Printer

The W3130 Thermal Printer offers a small footprint, modern design, and is compatible with the Accuris™ Dx and Tx Analytical Balances. Connection is easy with the included cables, and weight values and other critical info can be printed quickly and clearly. The W3130 printer connects to AC power (100V to 240V) with an included power adapter, and also features an included rechargeable Li-Ion battery.

Features:
  • Upgraded Weighing Performance:
    Electromagnetic Force Restoration (EFR) technology, fast response and stabilization, and automatic internal calibration.
  • Refined Control Panels:
    Enhanced color touch screen interface significantly improve ease of use.
  • Space Saving:
    A careful redesign of our weigh cell assemblies has allowed us to pack more technology into a compact, 8 x 15 inch footprint.
PRICE
$2,449.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width13-1/2 in
Height13 in
Weight Capacity220 Grams
Weight13 lbs
Readability(+/-)0.0001
Unit of MeasurementG, Mg, Carats, Oz, Lbs, Dwt, T Oz, Gn, %
Platform Diameter3-1/8 in
Linearity(+/-)0.0002 g

Product Details

DisplayBacklit Dot Matrix LCD
Power SupplyUSB Supply
Operating Temperature5°C - 35°C
MaterialStainless Steel
Manufacturers Part NumberW3101A-220
BrandAccuris Instruments
TypeAnalytical Balance
ColorWhite
SeriesDx
CalibrationInternal Quick Cal And External
Tare Range220G
Voltage115 V
Draftshield IncludedYes
Package Quantity1
Stabilization Time= 4 Seconds
Repeatability(+/-)0.0001 g
Legal for TradeNo

Warranty

Warranty2 yr