SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3B® Anatomical Model - 2 Lumbar Vertebrae with Prolapsed Disc, Flexibly Mounted

3B® Anatomical Model - 2 Lumbar Vertebrae with Prolapsed Disc, Flexibly Mounted

Item #: WBB2138085

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $74.95

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3B® Anatomical Model - Deluxe Neuro-Anatomical Brain, 8-Part

3B® Anatomical Model - Deluxe Neuro-Anatomical Brain, 8-Part

3B® Anatomical Model - Heart, 2-Part

3B® Anatomical Model - Heart, 2-Part

Global Industrial™ Triple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 14-3/16"H

Global Industrial™ Triple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 14-3/16"H

Global Industrial™ Quadruple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 19"H

Global Industrial™ Quadruple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 19"H

Global Industrial™ Double Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 9-1/2"H

Global Industrial™ Double Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 9-1/2"H

Clinton™ T-79 Unlabeled Clear Plastic Sundry Jars, Set of 5

Clinton™ T-79 Unlabeled Clear Plastic Sundry Jars, Set of 5

ADC® Crile Hemostatic Forceps, Straight, 5-1/2"L, Stainless Steel

ADC® Crile Hemostatic Forceps, Straight, 5-1/2"L, Stainless Steel

3B® Anatomical Chart - Musculature, Laminated

3B® Anatomical Chart - Musculature, Laminated

3B® Anatomical Chart - Skeleton, Laminated

3B® Anatomical Chart - Skeleton, Laminated

Global Industrial™ Double Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 10"H

Global Industrial™ Double Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 10"H

ADC® Plain Splinter Forceps, 3-1/2"L, Stainless Steel

ADC® Plain Splinter Forceps, 3-1/2"L, Stainless Steel

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Vinyl Medical Stool with Backrest and Footring, Black

Interion® Vinyl Medical Stool with Backrest and Footring, Black

3B® Anatomical Model - 2 Lumbar Vertebrae with Prolapsed Disc, Flexibly Mounted

This high quality lumbar anatomy model is a great educational tool for a classroom or doctor's office. The anatomical lumbar model is complete with spinal nerves and dura mater of spinal cord.

Weights & Dimensions

  • Width 4-1/4 in
  • Height 3-1/2 in
  • Weight 4 lbs
  • Length 3-1/2 in

Product Details

  • Type Spine Models
  • Brand 3B Scientific
  • Package Quantity 1
  • Description 2 Lumbar Vertebrae with Prolapsed Disc, Flexibly Mounted
  • Manufacturers Part Number 12-4595

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3B® Anatomical Model - 2 Lumbar Vertebrae with Prolapsed Disc, Flexibly Mounted

3B® Anatomical Model - 2 Lumbar Vertebrae with Prolapsed Disc, Flexibly Mounted

Item #: WBB2138085

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant