3B® Anatomical Model - Female Pelvis, 3-Part
Write a Review
|
Questions & Answers (0)
Product Description
The life size three part model represents an original cast of a bony female pelvis and shows all the details of the following anatomical structures: Two hip bones, the pubic symphysis, the sacrum and the coccyx, the fifth lumbar vertebra with intervertebral disc.
PRICE
$569.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Height | 11 in |
| Weight | 4 lbs |
Product Details
| Style | Pelvis |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Female Pelvis, 3-Part Anatomical Model |
| Manufacturers Part Number | 12-4572 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |