Husky Portable Patriot Angle Berm 30 oz. Vinyl, 12' x 12', Blue, P-12121v30-BL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,635.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 12 ft |
| Height | 12 in |
| Weight | 96 lbs |
| Thickness | 35 mil |
Product Details
| Assembly Required | Yes |
| Type | Spill Containment Berm |
| Color | Blue |
| Style | Portable Berm |
| Capacity | 1080 gal |
| Number of Modular Walls | 0 |
| Includes | Storage Bags |
| Package Quantity | 2 |
| Manufacturers Part Number | P-12121v30-BL |
| Wall Material | PVC |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Husky Portable Containment |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | SPCC, OHSA, EPA |