Features:
- Allows for an easy 90° to create a steel frame
- Easily interchangeable attachment to maximize your Ironworker's capabilities
This product will be restocked soon
Weights & Dimensions
| Length | 16 |
| Width | 13 in |
| Height | 13 in |
| Weight | 77 lbs |
Product Details
| Type | Angle Notcher |
| Country of Origin | Made in USA |
| Description | "Angle Notcher For 40T, 50T, 55T, 60T Ironworkers" |
| Series | AC |
| Manufacturers Part Number | ED9-AC0125-1 |
| Brand | Edwards |
| Style Type | Ironworker |