Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB3169712

MPN #: ED9-AC0125

Edwards® Angle Notcher For 65T, 75T, 100T, 110T Elite, 110/65 Elite Ironworkers

Product Description
Designed for the Edwards® 65, 75, 100 Ton, Elite 110, and Elite 100/65 Ton Ironworkers, this Angle Notching machine takes a precise 92° notch out of mild steel up to 3" x 3" x 1/4".

Features:
  • Allows for an easy 90° to create a steel frame
  • Angle notching machine has an easily interchangeable attachment to maximize your Ironworker's capabilities


PRICE
$1,969.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Width13 in
Height13 in
Weight83 lbs

Product Details

TypeAngle Notcher
Country of OriginMade in USA
Description"Angle Notcher For 65T, 75T, 100T, 110T Elite, 110/65 Elite Ironworkers"
SeriesAC
Manufacturers Part NumberED9-AC0125
BrandEdwards
Style TypeIronworker