Angled Countertop Sign/Card Holder, 2-3/8"L X 1-9/16"W - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip countertop sign holders are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Holds signs at a slight angle, Molded in crystal clear styrene, Holds card stock up to 1/32" thick, O.D. 2 3/8" L x 1 9/16" W.
PRICE
$20.00 Sold in packages of 100 / $0.20 ea
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Width | 1-9/16 in |
| Diameter | 1/32 in |
Product Details
| Material | Styrene |
| Package Quantity | 100 |
| Description | Angled Countertop Sign/Card Holder |
| Color | Clear |
| Manufacturers Part Number | ACH-2 |
| Brand | Clip Strip Corp. |