Straight Center Mount Sign/Card Holder, 2"W X 1-9/16"L, Crystal Clear Styrene - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip countertop sign holders are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Holds signs on a vertical, Holds card stock up to 1/32" thick, Molded in crystal clear styrene, 2" W x 1 9/16" L.
PRICE
$20.00 Sold in packages of 100 / $0.20 ea
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 in |
| Width | 2 in |
Product Details
| Material | Styrene |
| Package Quantity | 100 |
| Description | Straight Center Mount Sign/Card Holder |
| Color | Clear |
| Manufacturers Part Number | SCH-1 |
| Brand | Clip Strip Corp. |