Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards Signaling

Model # :WBB790157

MPN #: ANSMIKE

Edwards Signaling, ANSMIKE, Remote Microphone

Product Description
The ANS series of products from Edwards are high-performance audio notification systems that provide voice evacuation capability that meet the Emergency Voice Alarm requirements of NFPA 72 for UL listed fire alarm applications. ANS panels, which are available in 25, 50, or 70 Watt models, include an amplifier, tone generator, digital message repeater (DMR), and supervisory interface. These self-contained systems offer robust field-configurable features and are supported by a wide range of accessory equipment that provides application flexibility and reliable performance for new and retrofit installations alike. Expander panels and modules extend the range of the ANS system to meet the needs of even the most demanding audio applications, while accessory equipment such as zone switchers and remote microphones offer the sophistication of high-end systems for a relatively low cost ANS systems are ideal for use with Edwards QuickStart and FireShield fire alarm control panels when emergency voice alarm service is required. All ANS systems are compatible with Edwards Signaling's award-winning Genesis line of field-configurable speakers and speaker-strobes, which provide a clean, attractive appearance for any voice audio application.

Standard Features:
  • Meets NFPA 72 Emergency Voice Alarm requirements
  • Clean dead-front construction
  • Integrated digital message repeater
  • Four minute message capacity
  • 25, 50, or 70 Watt models available
  • Field selectable for either 25 or 70 Vrms speakers
  • 120 VAC power supply and battery charger included
  • Paging microphone overrides message and tone
  • High reliability, low maintenance
  • Fully supervised, UL listed
  • Easy installation, operation, and configuration
  • Built-in alarm and alert signals
  • Compatible with QuickStart and FireShield control panels
  • 24 hour backup with two 12 V, 7 AH batteries
PRICE
$119.95

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Compatible Part/Model NumberANS Series
DescriptionMicrophone
BrandEdwards Signaling

Compliance & Certifications

CertificationsUL, CSFM