Edwards Signaling, AP-P, Decorative Adaptor Plate, White, Plastic Mounts
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Compatible Part/Model Number | ANS Series |
| Description | Adaptor Plate |
| Brand | Edwards Signaling |
Related Products
Premium line high impact polystyrene tableware. Offers exceptional strength and performance with a high end appearance. Smooth rigid plastic with an attractive, china-like luster. Superior cut resistance. Unique upscale pattern rim de-nesting feature allows for easy separation one at a time. Features: Smooth glossy finish for an elegant look Extra strong polystyrene construction is non-absorbent and provides superior cut-resistance Stylistic design to add elegance to any casual event Upscale pattern rim allows for easy separating Material: High-Impact Polystyrene (HIPS)
Premium-grade dinnerware provides superior strength and durability. Decorative, raised-rim border features a tasteful, contemporary design. Gloss-finished heavyweight plastic ensures rigid, cut- and leak-proof performance. Nesting, stackable pieces help you conserve storage space. Features: Superior strength and durability Decorative, raised-rim border Rigid, cut- and leak-proof performance Stackable
Eco-Products® award-winning new line, Vanguard, is a collection of groundbreaking molded fiber containers. Vanguard products use FDA-approved proprietary alternative compounds to achieve grease-resistance performance, without relying on conventional PFAS (Per- and polyfluoroalkyl substances). Made from reclaimed and rapidly renewable sugarcane fibers, these products are compostable in commercial facilities only, which may not exist in your area. Disposable plates are both hot and cold food friendly and microwave safe.
Offers the working volume of a culture tube and the convenience of a 96 well plate format. Can be used for a variety of processes and operations such as sequencing, precipitations and dilutions, and is compatible with deep freezing work or sample storage. Individually packaged and available sterile or non-sterile. Ideal for manual 8 and 12 multi-channel pipetting procedures Compatible with robotic sampling processors and automated liquid handling systems; includes Zymark, Tecan, Hamilton Rasys and Beckman; side loader collars are required for side loading Beckman Biomek Systems. Plates ...
Globe Scientific PCR Plates are offered in a variety of formats including no skirt, half skirt, and full skirt variants in 0.1mL (low profile) and 0.2mL volumes. Available 384 well variants round out this expansive offering. Globe offers a PCR plate compatible for most comercially available PCR and qPCR instruments. Features Ultra-thin wall design (0.2mm thick) for optimal temperature transfer Ultra-clear wellls for easy sample visualization Compatibility across a broad range of thermal cyclers Easy-to-read alphanumeric indexing Manufactured from high-clarity, ultra-pure polypropylene ...