Buyers Anti-Sail Tarp Retention Bow, Aluminum - DTB98A
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Rear Anti-Sail Tarp Retention Bows work with all Buyers Products Tarp Kits. Constructed from aluminum, it includes adjustable collars for a perfect fit.
PRICE
$78.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Width | 3-1/2 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | Yes |
| Material | Aluminum |
| Description | Anti-Sail Tarp Retention Bow |
| Color | Silver |
| Manufacturers Part Number | DTB98A |
| For Use With | Buyers Tarp Systems |
| Brand | Buyers Products |