Sure Grip Anti-Skid Additive, Course 16 Oz. Jar - CP-SG180-220 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Sure Grip Anti-Skid Additive, Course 16 Oz. Jar 12/Case 1/Case - CP-SG180-220
Sure-Grip Slip Resistant Additive is a micronized polymer to be stirred into Perk coatings for slip resistance, with course texturing. Sure-Grip is virtually undetected by the naked eye. Sure-Grip can be used both indoors or outdoors especially over decorative concrete. Easily stirs into most oil-based and water-based paints and other coatings. Due to its low oil absorption and high solvent resistance, its low density allows it to stay well suspended in thin materials such as stains and sealers. Small shaped particles provide smoother feel under foot.
Sure-Grip Slip Resistant Additive is a micronized polymer to be stirred into Perk coatings for slip resistance, with course texturing. Sure-Grip is virtually undetected by the naked eye. Sure-Grip can be used both indoors or outdoors especially over decorative concrete. Easily stirs into most oil-based and water-based paints and other coatings. Due to its low oil absorption and high solvent resistance, its low density allows it to stay well suspended in thin materials such as stains and sealers. Small shaped particles provide smoother feel under foot.
PRICE
$323.40 Sold in packages of 12 / $26.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | 16 oz |
Product Details
| Type | Anti-Skid |
| Size Type | Bottle |
| Package Quantity | 12 |
| Description | Sure Grip, Anti-Skid Additive 16 oz. (Coarse) |
| Manufacturers Part Number | CP-SG180-220 |
| Brand | Sure Seal |