Sure Grip Anti-Skid Additive, Fine 16 Oz. Jar - CP-SG160-180 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Sure Grip Anti-Skid Additive, Fine 16 Oz. Jar 12/Case 1/Case - CP-SG160-180
Sure-Grip Slip Resistant Additive is a micronized polymer to be stirred into Perk coatings for slip resistance with fine texturing. Sure-Grip is virtually undetected by the naked eye. It can be used both indoors or outdoors especially over decorative concrete. Easily stirs into most oil-based and water-based paints and other coatings. Due to its low oil absorption and high solvent resistance, Sure-Grip will stay well suspended in thin materials such as stains and sealers. Small shaped particles provide smoother feel under foot. Use 1 pound per 5 gallon pail.
Sure-Grip Slip Resistant Additive is a micronized polymer to be stirred into Perk coatings for slip resistance with fine texturing. Sure-Grip is virtually undetected by the naked eye. It can be used both indoors or outdoors especially over decorative concrete. Easily stirs into most oil-based and water-based paints and other coatings. Due to its low oil absorption and high solvent resistance, Sure-Grip will stay well suspended in thin materials such as stains and sealers. Small shaped particles provide smoother feel under foot. Use 1 pound per 5 gallon pail.
PRICE
$359.40 Sold in packages of 12 / $29.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | 16 oz |
Product Details
| Type | Anti-Skid |
| Size Type | Bottle |
| Package Quantity | 12 |
| Description | Sure Grip, Anti-Skid Additive 16 oz. (Fine) |
| Manufacturers Part Number | CP-SG160-180 |
| Brand | Sure Seal |