Qorpak® 16oz Natural PP Jar with 89-400 White PP Unlined Cap, Vacuum & Ionized, 24PK
Write a Review
|
Questions & Answers (0)
Product Description
Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process. Package Quantity of 24.
PRICE
$96.95
3
3
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12-1/2 in |
| Height | 9-1/4 in |
| Weight | 4 |
| Size | 88 x 96mm |
Product Details
| Neck Finish | 89-400 |
| Color | White |
| Cap Material | PP |
| Style | Jar |
| Capacity | 480 |
| Material | Polypropylene |
| Description | Polypropylene Jar with Cap |
| Package Quantity | 24 |
| Manufacturers Part Number | PLC-10496 |
| Grade | Vacuum & Ionized |
| Cap Color Family | White |
| Brand | Qorpak |