Features:
- 80 grit, sandpaper tactile surface with strong adhesive underside
- Apply to clean, dry surface
- Moisture and grease resistant
Weights & Dimensions
| Length | 60 |
| Width | 18 in |
| Thickness | 28 |
Product Details
| Style | Solid |
| Type | General Purpose |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | T961880B |
| Brand | Tape Logic |