Heskins Conformable Safety Grip Anti Slip Tape, 2"W x 60'L, 36 Grit, Black
Write a Review
|
Questions & Answers (0)
Product Description
Heskins conformable 36 Grit traction tape is perfect for applying onto an irregular surface such as diamond plate. If you have an irregular surface, you need a product that can cope with the intricacies of this demanding application. Diamond plate can be a very dangerous surface; it is potentially lethal when wet, creating a greater risk of slips. The levels of grip can also be very low; this is measured in Coefficient of Friction or (COF). Applying conventional tape does not work successfully, since the peaks and valleys result in stretching of the plastic film. Thus when applied into the valleys it will want to revert to its original flat state, this will then result in the tape lifting off the surface and becoming useless. Heskins conformable tape has a completely different construction that was designed to work perfectly as diamond plate tape.
PRICE
$69.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 |
| Width | 2 in |
Product Details
| Style | Solid |
| Type | General Purpose |
| Material | Aluminum Foil |
| Package Quantity | 1 |
| Description | Anti-Slip Safety Tape |
| Color | Black |
| Manufacturers Part Number | CON2N |
| Brand | Heskins |