Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :T9ZB3203121

MPN #: T96780B

Tape Logic® Anti Slip Tape, 2"W x 60'L, 80 Grit, Black

Product Description
Helps mitigate accidents caused by slipping. For use in temperature ranges -20° to 150°F.

Features:
  • 80 grit, sandpaper tactile surface with strong adhesive underside
  • Apply to clean, dry surface
  • Moisture and grease resistant


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width2 in
Thickness28

Product Details

StyleSolid
TypeGeneral Purpose
MaterialVinyl
Package Quantity1
ColorBlack
Manufacturers Part NumberT96780B
BrandTape Logic