Anti-Slip Traction Stadium Grit Tape Roll, Yellow, 4" x 60'
|
Questions & Answers (0)
Product Description
Anti-Slip Traction Stadium Grit Tape Roll, 4" x 60 Feet
Public buildings, stadiums, arenas and parking garages are major areas of concern for slip and fall accidents. Our Stadium Track Tape was developed for these high traffic, high visibility applications. The tape has a muted yellow appearance that adds a visible safety feature, and it maintains its appearance because of the black particles mixed in with the yellow surface. Even after heavy foot traffic the tape will still not look dirty.
The 46-grit anti-slip surface offers a high level of traction and durability. If public safety is part of your program, this is a great product choice. Great for both indoor and outdoor applications and offers excellent water and weather resistance. For use on smooth surfaces only
Meets NFSI 101-A "High Traction" OSHA 1910.24 and 1910.26.
Public buildings, stadiums, arenas and parking garages are major areas of concern for slip and fall accidents. Our Stadium Track Tape was developed for these high traffic, high visibility applications. The tape has a muted yellow appearance that adds a visible safety feature, and it maintains its appearance because of the black particles mixed in with the yellow surface. Even after heavy foot traffic the tape will still not look dirty.
The 46-grit anti-slip surface offers a high level of traction and durability. If public safety is part of your program, this is a great product choice. Great for both indoor and outdoor applications and offers excellent water and weather resistance. For use on smooth surfaces only
Meets NFSI 101-A "High Traction" OSHA 1910.24 and 1910.26.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Width | 4 in |
Product Details
| Style | High Traffic / High Visibility |
| Type | Stadium Grit |
| Package Quantity | 1 |
| Description | Anti-Slip Floor Tape |
| Color | Black/Yellow |
| Manufacturers Part Number | SG6204Y |
| Brand | Top Tape & Label |